3M 80318 ACRYLIC PLUS TAPE PT1100 BLACK 1.14MM 6MMX20M


Tape

References
3m:7100057970
rubix:80076115
brand logo
brand logo
Technical specifications
Width6 mm
Length20 m
See all Specifications

Product details : 3M 80318 ACRYLIC PLUS TAPE PT1100 BLACK 1.14MM 6MMX20M


3M™ Pressure Sensitive Tape is double-coated foam tape with a liner with coating on both sides. This tape is designed for the attachment of automotive exterior trim parts such as body side mouldings and claddings.

Strengths

•Proven adhesion performance to automotive paint surfaces, including the newest scratch- and mar-resistant formulations
Highly conformable core, which improves adhesive wet out, combines with high performance adhesive systems to provide excellent part adhesion to the most challenging surfaces
Cold temperature impact resistance
Easy liner release
Adhesion promoter recommended for tape-to-part adhesion on plastic parts
Good bond-line appearance

Technical specifications


Attributes
Width6 mm
Length20 m
MaterialAcrylic Foam
ColourBlack
Show UNSPSC/ECL@SS
£ 20.42 excl. VAT
/ Each
£ 24.50 incl. VAT
  • In stock: Next day delivery