References
Ultratape:08245010
Rubix:311871

Product details : ULTRATAPE 08245010 PIPE TAPE 50MM X 10M
Anti-corrosion, flexible petroleum tape. Seals against the effects of weathering and protects against water, chemicals etc. Suitable for use on pipes, valves, joints and cables above and below ground. Roll length 10m.
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 10 m |
| Material | petroleum |
| Colour | brown |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 6.11 excl. VAT
/ Each
£ 7.33 incl. VAT
- In stock: Next day delivery
