References
Tesa:4289 PV10 66M 25MM YELLOW
Rubix:269A3378
Manufacturer :04289-00110-10
EAN:4063565253331


Technical specifications
| Width | 25 mm |
|---|---|
| Length | 66 m |
| Material | mopp (backing), synthetic rubber (adhesive) |
Product details : TESA 04289 S/S MOPP STRAPPING TAPE 66MX25MM YELLOW
tesa® 4289 is a high-strength, pre-stretched polypropylene strapping adhesive with a natural rubber adhesive mass.
tesa® 4289 has a very high breaking load and low elongation. The product is highly resistant to abrasives.
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Length | 66 m |
| Material | mopp (backing), synthetic rubber (adhesive) |
| Thickness | 0.144 mm |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 8.30 excl. VAT
/ Each
£ 9.96 incl. VAT
- Usually arrives within 14 working days