3M 9738R24 DOUBLE COATED TAPE RED 24MMX55M 0.09MM


3M Double Coated Tape

References
3m:9738R-24MMX55MTR
rubix:125A5199
brand logo
brand logo
Technical specifications
Width24 mm
Length55 m
See all Specifications

Product details : 3M 9738R24 DOUBLE COATED TAPE RED 24MMX55M 0.09MM


3M Double Coated Tape 9738 is a double-sided tape mounted on a non-woven tissue carrier with a pressure sensitive acrylic adhesive that offers a balance of high initial adhesion and good holding power. It is mounted on a 55 lb. densified kraft paper liner for easy release and manipulation during application

Strengths

Versatile splicing tape product meets a wide variety of application requirements
Excellent peel, tack and shear
Adheres well to Kraft and coated papers
Moisture resistant
Good temperature resistance
Excellent performance at high and low temperatures

Applications

High-speed flying splices
Zero speed splices
Core starting
Splicing films, foils and corrugated paper

Technical specifications


Attributes
Width24 mm
Length55 m
MaterialAcrylic
ColourRed
Show UNSPSC/ECL@SS
£ 19.73 excl. VAT
/ Each
£ 23.68 incl. VAT
  • In stock: Next day delivery