DORMER HSS TAP M2.5NO8 E100M2.5NO8


Taper tap HSS

References
dormer:E100M2.5NO8
rubix:1073043
ean:7320760078846
Hand Tap M2.5x0.45mm DIN 352
brand logo
Technical specifications
Number of elements3
See all Specifications

Product details : DORMER HSS TAP M2.5NO8 E100M2.5NO8


HSS taper tap for metrical thread uncoated DIN 352 shape C straight grooves 1.5xD blind and through holes for general use in steel <1200 N / mm². Cast iron Copper and brass. Aluminium alloys. Duraplasts and fibre-reinforced plastics.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials

Technical specifications


Attributes
Number of elements3
Total length40 mm
Drilling diameter2.05 mm
Tail diameter2.1 mm
Square drive adapter2.8 mm
MaterialHSS
Threading diameter2.5 mm
Thread depth9 mm
Show UNSPSC/ECL@SS
£ 38.16 excl. VAT
/ Each
£ 45.79 incl. VAT
  • Usually arrives within 14 working days