DORMER E100M20NO8 TAP M20 X 2.50 MM 5974737


Taper tap HSS

References
dormer:E100M20NO8
rubix:1073115
ean:7320760078914
Hand Tap M20x2.50mm DIN 352
brand logo
Technical specifications
Number of elements3
See all Specifications

Product details : DORMER E100M20NO8 TAP M20 X 2.50 MM 5974737


HSS taper tap for metrical thread uncoated DIN 352 shape C straight grooves 1.5xD blind and through holes for general use in steel <1200 N / mm². Cast iron Copper and brass. Aluminium alloys. Duraplasts and fibre-reinforced plastics.
JEU TARAUD MAIN M 20 X2.50 E100 (X3) DROIT 6H DIN 352 HSS

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials

Technical specifications


Attributes
Number of elements3
Total length95 mm
Drilling diameter17.5 mm
Tail diameter12 mm
Square drive adapter16 mm
MaterialHSS
Threading diameter20 mm
Thread depth32 mm
Show UNSPSC/ECL@SS
£ 145.60 excl. VAT
/ Each
£ 174.72 incl. VAT
  • Usually arrives within 14 working days