Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 858757 LONG MALE 90DEG ELBOW 4 R1/4IN
MECALINE 858757 LONG MALE 90DEG ELBOW 4 R1/4IN
TAPERED MALE 90° ELBOW LONG
References
mecaline:
858757
rubix:
216A1719
ean:
3660338138270
Technical specifications
Material
Polymer Body
Connection 1
R1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858757 LONG MALE 90DEG ELBOW 4 R1/4IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
R1/4
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.87
excl. VAT
/
Each
£
2.24
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
SMC KQ2E16-G03A ONE-TOUCH FITTING
SMC KQ2F04-G02A1 BRASS FITTING G 1/4 FEMALE THREAD I 4 TUBE
SMC KQ2T10-G02N ONE-TOUCH FITTING
SMC KQ2T12-G02A ONE-TOUCH FITTING
FESTO 133100 PUSH-IN BULKHEAD CONNECTOR
NORGREN 160233848 EXPANDER 3/8 BSPP X 1/2 BSPP
SMC KQ2ZF12-03NS ONE-TOUCH FITTING
FESTO 186263 MULTIPLE DISTRIBUTOR QSQ-G1/4-6
NORGREN 101250848 PFIT 8MM-R1/2 STRAIGHT ADAPTER
SMC KQ2H23-00A-X35 ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3132 04 13
FESTO 160500 PUSH-IN FITTING QS-V0-1/8-6
LEGRIS 3-4 MM CONNECTOR 3106 03 04
FESTO 160546 PUSH-IN CONNECTOR QS-V0-6
SMC MS-5ALHU-4 FITTING