FESTO 186263 MULTIPLE DISTRIBUTOR QSQ-G1/4-6


Multiple Distributor

References
festo:QSQ-G1/4-6
rubix:125A0492
manufacturer :186263
ean:4052568040611
QSQ-G1/4-6 Multiple distributor
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
See all Specifications

Product details : FESTO 186263 MULTIPLE DISTRIBUTOR QSQ-G1/4-6


Multiple Distributor QSQ-G1/4-6 360° orientable, 4 outlets. Size=Standard, Nominal size=3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight38,88 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 12.79 excl. VAT
/ Each
£ 15.35 incl. VAT
  • Delivery usually within ( 11 ) days