References
Festo:QS-V0-1/8-6
Rubix:124A7249
Manufacturer :160500
EAN:4052568035495

Technical specifications
| Material | pbt-reinforced (housing);brass (screwed trunnion) |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 160500 PUSH-IN FITTING QS-V0-1/8-6
Push-in fitting QS-V0-1/8-6 male thread with external Hexagon. Nominal size=4 mm, Type of seal on screw-in stud=coating, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Material | pbt-reinforced (housing);brass (screwed trunnion) |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 45.70 excl. VAT
/ 10 pieces
£ 54.84 incl. VAT
- Delivery usually within ( 2 ) days