References
Festo:QSL-8H-6
Rubix:116A1561
Manufacturer :153062
EAN:4052568031565

Documents
Product details : FESTO 153062 PUSH-IN L-CONNECTOR QSL-8H-6
Push-in L-connector QSL-8H-6 with push-in sleeve. Size=Standard, Nominal size=3,5 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x80x15 mm |
|---|---|
| Logistic Weight | 5,3 g |
| Material | pbt |
| Connection 1 | 8 mm |
| Profile | qsl |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 30.30 excl. VAT
/ 10 pieces
£ 36.36 incl. VAT
- Delivery usually within ( 2 ) days