NORGREN 430020600 6MM UNIV TUBING SLEEVE
Compression Fitting External Nut
See technical informationSee documentsReferences
IMI Norgren:430020600
Rubix:80538285
Manufacturer :430020600

Documents
Product details : NORGREN 430020600 6MM UNIV TUBING SLEEVE
Clamping Ring 6
Technical specifications
Attributes
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | 6 mm |
| Profile | 43002 |
Show UNSPSC/ECL@SS
£ 0.59 excl. VAT
/ Each
£ 0.71 incl. VAT
- Usually arrives within 14 working days
