Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90 ELBOW 6-R3/8IN 853078
MECALINE MALE 90 ELBOW 6-R3/8IN 853078
TAPERED MALE 90° ELBOW
References
mecaline:
853078
rubix:
208A5337
ean:
3660338092596
Technical specifications
Connection 1
R3/8
Connection 2
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90 ELBOW 6-R3/8IN 853078
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
R3/8
Connection 2
6
Type of threading
Conical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.26
excl. VAT
/
Each
£
3.91
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
SMC KQ2L16-03AS BRASS FITTING 3/8 MALE THREAD I 16 TUBE
SMC KXL10-02S FITTING
LEGRIS LF3000 FITTING 3199 04 09
MECALINE 840622 BANJO FITTING 6-M5
SMC KQ2H08-02AS BRASS FITTING R RC 1/4 MALE THREAD I 8 TUBE
MECALINE 853340 BRANCH TEE MM 4-M5
MECALINE 883841 MICRO PUSH IN-MALE STUD-3MM-M3
LEGRIS LF 3000 FITTING 3108 08 13
MECALINE 883894 PUSH IN TO STEM 90-10MM-10MM
SMC KQ2L08-01AS BRASS FITTING 1/8 MALE THREAD I 8 TUBE
SMC KQ2H02-M5N ONE-TOUCH FITTING
SMC KQ2T04-M5N ONE-TOUCH FITTING
SMC KQ2L07-02AS BRASS FITTING 1/4 MALE THREAD I 1/4 TUBE
NORGREN S02250628 PFIT-S 6MM-G1/4 STR ADAPT
AVENTICS 1823391819