References
SMC:KXL10-02S
Rubix:2606253
Manufacturer :KXL10-02S
EAN:3618036021660

Technical specifications
| Type of threading | r |
|---|---|
| Connection 1 | r 1/4 in |
| Connection 2 | 18,5 mm |
Documents
Product details : SMC KXL10-02S FITTING
Rotary one-touch fitting series KX comes with double ball race bearing for high speed applications. KX series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KX is suitable for pressure or vacuum applications.
Model: L (Male Elbow)
Applicable Tube OD: Ø10
Port Size: 02 [R(PT) 1/4]
Sealant: S (Sealant)
Applicable Tube OD: Ø10
Port Size: 02 [R(PT) 1/4]
Sealant: S (Sealant)
Technical specifications
Attributes
| Logistic Weight | 68 g |
|---|---|
| Type of threading | r |
| Connection 1 | r 1/4 in |
| Connection 2 | 18,5 mm |
| Material | pbt (body);nbr (o-ring, scraper, gasket);fpm (rotary seal);stainless steel 440c (ball bearing, gasket);polyacetal (collet, release button, snap ring) |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 61.32 excl. VAT
/ Each
£ 73.58 incl. VAT
- Delivery usually within ( 4 ) days