Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883894 PUSH IN TO STEM 90-10MM-10MM
MECALINE 883894 PUSH IN TO STEM 90-10MM-10MM
ELBOW PUSH-IN SLEEVE FITTING NICKEL PLATED BRASS
References
mecaline:
883894
rubix:
216A1080
ean:
3660338372971
Technical specifications
Connection 2
10
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883894 PUSH IN TO STEM 90-10MM-10MM
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 2
10
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.76
excl. VAT
/
Each
£
5.71
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
AVENTICS R412004907
LEGRIS LF3000 FITTING 3175 10 21
MECALINE 853339 BRANCH TEE MM 4-M3
AVENTICS 2121906180
SMC KQ2H13-U02A ONE-TOUCH FITTING
SMC KQ2H06-01AS BRASS FITTING R RC 1/8 MALE THREAD I 6 TUBE
LEGRIS LF 3000 FITTING 3109 04 13
MECALINE 884286 SS SWIVEL MALE ELBOW OD 4-1/8G
SMC KXH06-02S FITTING
MECALINE 853065 FEMALE STRAIGHT FITTING MM 10-3/8IN
MECALINE 883956 PUSH IN SWIVEL T-12MM-1/2
MECALINE MALE 90ELBOW 12-R1/2IN 853223
SMC KQ2T08-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 8 TUBE
FESTO 153003 PUSH-IN FITTING QS-1/4-6
MECALINE 842928 MALE TEE MM 10 G1/2IN