MECALINE 883841 MICRO PUSH IN-MALE STUD-3MM-M3
MALE STRAIGHT PUSH-IN FITTING - MINI NICKEL PLATED BRASS
See technical informationSee documentsReferences
Mecaline:883841
Rubix:216A1050
EAN:3660338372490

Documents
Product details : MECALINE 883841 MICRO PUSH IN-MALE STUD-3MM-M3
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Type of threading | metric |
|---|---|
| Connection 1 | m3 |
| Connection 2 | 3 |
| Material | nickel-plated brass |
| Metric exterior tube diameter | 3 mm |
| Threading | m3 |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 2.81 excl. VAT
/ Each
£ 3.37 incl. VAT
- Usually arrives within 14 working days
