MECALINE 859664 BOLTS FOR MINI BANJO 12X1 5
SCREW FOR BANJO BODY
See technical informationSee documentsReferences
Mecaline:859664
Rubix:216A2213
EAN:3660338146541


Technical specifications
| Connection 1 | 12 |
|---|---|
| Connection 2 | 1.5 |
| Material | nickel-plated brass |
Documents
Product details : MECALINE 859664 BOLTS FOR MINI BANJO 12X1 5
Material: Nickel plated brass. Temperature: -20°C...80°C. Supplied with seals.
Technical specifications
Attributes
| Connection 1 | 12 |
|---|---|
| Connection 2 | 1.5 |
| Material | nickel-plated brass |
| Connecting diameter | m12x1,5 '' |
Show UNSPSC/ECL@SS
£ 2.53 excl. VAT
/ Each
£ 3.04 incl. VAT
- Usually arrives within 14 working days