References
Mecaline:853087
Rubix:208A5330
EAN:3660338092688


Technical specifications
| Type of threading | conical |
|---|---|
| Connection 1 | r1/2 |
| Connection 2 | 12 |
Documents
Product details : MECALINE MALE 90 ELBOW 12-R1/2IN 853087
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | conical |
|---|---|
| Connection 1 | r1/2 |
| Connection 2 | 12 |
| Material | polymer body |
Show UNSPSC/ECL@SS
£ 5.48 excl. VAT
/ Each
£ 6.58 incl. VAT
- In stock: Next day delivery