Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90 ELBOW 8-R1/8IN 853079
MECALINE MALE 90 ELBOW 8-R1/8IN 853079
TAPERED MALE 90° ELBOW
References
mecaline:
853079
rubix:
208A5339
ean:
3660338092602
Technical specifications
Connection 1
R1/8
Connection 2
8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90 ELBOW 8-R1/8IN 853079
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
R1/8
Connection 2
8
Type of threading
Conical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.97
excl. VAT
/
Each
£
2.36
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
LEGRIS LF3000 FITTING 3198 04 13
FESTO 153017 PUSH-IN FITTING QS-3/8-8-I
SMC KQ2L23-01NS NICKEL BRASS FITTING 1/8 MALE THREAD 3.2 TUBE
MECALINE PUSH IN MALE STUD-4MM-M5 883843
MECALINE 859660 BOLTS FOR MINI BANJO 1/8
SMC KQ2T06-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 6 TUBE
SMC KQ2L05-32A ONE-TOUCH FITTING
AVENTICS 1823391812
SMC KQ2V12-04AS BRASS FITTING 1/2 MALE THREAD I 12 TUBE
SMC KQ2L09-35AS BRASS FITTING NPT 1/4 MALE THREAD I 5/16 TUBE
LEGRIS 31080610 PNEUMATIC TEE APADTOR R 1/8 MALE PUSH IN 6MM
MECALINE 883963 PUSH IN FIXED MALE 90-6MM-G1/8IN
MECALINE MALE STRAIGHT 10-G1/4IN 853050
SMC KQ2S04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE
MECALINE 858873 MALE TEE 10-R1/8IN