MECALINE MALE STRAIGHT 10-R1/2IN 853035


TAPERED MALE STRAIGHT FITTING

References
mecaline:853035
rubix:208A5364
ean:3660338092206
TAPERED MALE STRAIGHT FITTING Execution Tapered 10-1/2R
brand logo
Technical specifications
Connection 1R1/2
Connection 210
See all Specifications

Product details : MECALINE MALE STRAIGHT 10-R1/2IN 853035


Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket

Technical specifications


Attributes
Connection 1R1/2
Connection 210
Type of threadingConical
MaterialNickel Plated Brass Body
Show UNSPSC/ECL@SS
£ 3.73 excl. VAT
/ Each
£ 4.48 incl. VAT
  • In stock: Next day delivery