References
Camozzi:1631 01-M5
Rubix:206A5412
Manufacturer :1631 01-M5


Technical specifications
| Type of threading | metric |
|---|---|
| Connection 1 | filettatura m5 |
| Connection 2 | innesto rapido su tubo in plastica (push-on) ø4 mm |
Documents
Product details : CAMOZZI 1631-01-M5 BANJO BOLT M5
Camozzi 1000 series push-in fitting for plastic tubing with M5 thread. Quick push-on installation and connection to Ø4 mm tube.
Technical specifications
Attributes
| Type of threading | metric |
|---|---|
| Connection 1 | filettatura m5 |
| Connection 2 | innesto rapido su tubo in plastica (push-on) ø4 mm |
| Material | nickel-plated brass;nbr;ptfe |
| Connecting diameter | 5 '' |
| Metric exterior tube diameter | 4 mm |
| Threading | m5 |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 1.83 excl. VAT
/ Each
£ 2.20 incl. VAT
- Usually arrives within 14 working days