MECALINE 858880 MALE 90 ELBOW MM 3 M6


SWIVEL MALE PARALLEL ELBOW PUSH-IN FITTING - MINI TECHNOPOLYMER

References
mecaline:858880
rubix:216A3613
ean:3660338139505
PARALLEL MALE 90° ELBOW Exterior tube diameter mm 3
brand logo
Technical specifications
Connection 1M6
Connection 23
See all Specifications

Product details : MECALINE 858880 MALE 90 ELBOW MM 3 M6


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Connection 1M6
Connection 23
Type of threadingCylindrical
MaterialPolymer Body
Show UNSPSC/ECL@SS
£ 1.06 excl. VAT
/ Each
£ 1.27 incl. VAT
  • Usually arrives within 14 working days