References
Festo:QS-3/8-6
Rubix:80174559
Manufacturer :190645
EAN:4052568042806

Documents
Product details : FESTO 190645 PUSH-IN FITTING QS-3/8-6
- Standard series
- Wide range of variants: wide selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x9x15 mm |
|---|---|
| Logistic Weight | 26,7 g |
| Connection 1 | r 3/8 in |
| Material | nickel plated brass |
| Min. temperature | -10 °C |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 16.40 excl. VAT
/ 10 pieces
£ 19.68 incl. VAT
- In stock: Next day delivery