Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE STRAIGHT 12-R1/4IN 853036
MECALINE MALE STRAIGHT 12-R1/4IN 853036
TAPERED MALE STRAIGHT FITTING
References
mecaline:
853036
rubix:
208A5369
ean:
3660338092213
Technical specifications
Connection 1
R1/4
Connection 2
12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE STRAIGHT 12-R1/4IN 853036
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Technical specifications
Attributes
Connection 1
R1/4
Connection 2
12
Type of threading
Conical
Material
Nickel Plated Brass Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.07
excl. VAT
/
Each
£
4.88
incl. VAT
In stock: Next day delivery
Select variants (20)
Add to cart
Check our products from related categories
SMC KQ2H06-02AS BRASS FITTING R RC 1/4 MALE THREAD I 6 TUBE
MECALINE 883825 PUSH IN SWIVEL T-6MM-G1/8IN
LEGRIS 12MM O/D TUBE X 3/8 BSPT MALE STUD
MECALINE 858730 FEMALE STRAIGHT FITTING MM 12 G1/2IN
FESTO 190644 PUSH-IN FITTING QS-1/4-4
SMC KQ2L04-M6A ONE-TOUCH FITTING
MECALINE 884303 SS SWIVEL MALE TEE OD 8G1/4
MECALINE 858809 MALE BANJO FITTING MM 10 - R1/4
LEGRIS 3608-08-10 MLE STUD BRANCH TEE 8X1/8BSPT
MECALINE 840608 BANJO HOUSING 8-3/8
SMC KQ2H08-02NS NICKEL PLATED BRASS FITTING R RC 1/4MALE THREAD I8TUBE
FESTO 186110 PUSH-IN FITTING QS-G1/4-8-I
MECALINE MALE 90ELBOW 6-R1/4IN 853213
LEGRIS LF3600 BRASS FITTING 3698 06 10
SMC KQ2L13-35AS BRASS FITTING NPT 1/4 MALE THREAD I 1/2 TUBE