MECALINE 840608 BANJO HOUSING 8-3/8
BANJO BODY NICKEL PLATED BRASS
See technical informationSee documentsReferences
Mecaline:840608
Rubix:216A1477
EAN:3660338060687

Documents
Product details : MECALINE 840608 BANJO HOUSING 8-3/8
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Type of threading | bspp |
|---|---|
| Connection 1 | 8 |
| Connection 2 | 3/8 |
| Material | nickel-plated brass |
| Connecting diameter | g3/8 '' |
| Metric exterior tube diameter | 8 mm |
| Threading | g3/8 (bspp - parallel thread, iso 228) |
Show UNSPSC/ECL@SS
£ 4.06 excl. VAT
/ Each
£ 4.87 incl. VAT
- Usually arrives within 14 working days
