MECALINE 858809 MALE BANJO FITTING MM 10 - R1/4


MALE TAPER BANJO PUSH-IN FITTING TECHNOPOLYMER

References
mecaline:858809
rubix:216A1731
ean:3660338138799
MALE BANJO FITTING Exterior tube diameter mm 10
brand logo

Product details : MECALINE 858809 MALE BANJO FITTING MM 10 - R1/4


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Type of threadingConical
Connecting diameterR1/4 ''
Metric exterior tube diameter10 mm
MaterialPolymer Body
Show UNSPSC/ECL@SS
£ 1.23 excl. VAT
/ Each
£ 1.48 incl. VAT
  • Usually arrives within 14 working days