References
Superseded Ref:858792
Mecaline:858875
Rubix:216A2109
EAN:3660338139451


Technical specifications
| Type of threading | conical |
|---|---|
| Connection 1 | 16 |
| Connection 2 | r1/2 |
Documents
Product details : MECALINE 858875 MALE TEE 16-R1/2IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | conical |
|---|---|
| Connection 1 | 16 |
| Connection 2 | r1/2 |
| Material | polymer body |
Show UNSPSC/ECL@SS
£ 7.80 excl. VAT
/ Each
£ 9.36 incl. VAT
- In stock: Next day delivery