Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883949 PUSH IN SWIVEL T-4MM-G1/8IN PTFE SEAL
MECALINE 883949 PUSH IN SWIVEL T-4MM-G1/8IN PTFE SEAL
SWIVEL MALE TEE PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883949
rubix:
216A3546
ean:
3660338373435
Technical specifications
Connection 1
4
Connection 2
G1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883949 PUSH IN SWIVEL T-4MM-G1/8IN PTFE SEAL
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Technical specifications
Attributes
Connection 1
4
Connection 2
G1/8
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.82
excl. VAT
/
Each
£
5.78
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SMC KQ2L04-M6A ONE-TOUCH FITTING
SMC KQ2Y16-04AS BRASS FITTING 1/2 MALE THREAD I 16 TUBE
LEGRIS LF 3000 FITTING 3108 10 17
SMC KQ2Y12-03NS ONE-TOUCH FITTING
MECALINE 840577 MALE TEE 10-G1/2
MECALINE 840609 BANJO HOUSING 10-1/4
SMC KQ2H10-02AS BRASS FITTING R RC 1/4 MALE THREAD I 10 TUBE
FESTO 150013 BARBED Y-CONNECTOR Y-PK-6
SMC KQ2T04-M5N ONE-TOUCH FITTING
MECALINE PUSH IN SWIVEL ELBOW-6MM-G1/8IN 883863
MECALINE 842862 STRAIGHT FITTING 6-R1/4IN
MECALINE 883968 PUSH IN FIXED MALE 90-10MM-G3/8IN
SMC KQ2T12-04S FITTING
SMC KQ2L08-U03A ONE-TOUCH FITTING
AVENTICS 2121908180