References
Superseded Ref:853118
Mecaline:853254
Rubix:208A5382
EAN:3660338094149

Documents
Product details : MECALINE 853254 MALE TEE 4-R1/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | conical |
|---|---|
| Connection 1 | 4 |
| Connection 2 | r1/8 |
| Material | polymer body |
Show UNSPSC/ECL@SS
£ 1.55 excl. VAT
/ Each
£ 1.86 incl. VAT
- In stock: Next day delivery
