Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883951 PUSH IN SWIVEL T-6MM-G1/4IN PTFE SEAL
MECALINE 883951 PUSH IN SWIVEL T-6MM-G1/4IN PTFE SEAL
SWIVEL MALE TEE PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883951
rubix:
216A3547
ean:
3660338373459
Technical specifications
Connection 1
6
Connection 2
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883951 PUSH IN SWIVEL T-6MM-G1/4IN PTFE SEAL
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Technical specifications
Attributes
Connection 1
6
Connection 2
G1/4
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.47
excl. VAT
/
Each
£
5.36
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
LEGRIS LF3600 BRASS FITTING 3699 12 21
MECALINE 883965 PUSH IN FIXED MALE 90-8MM-G1/8IN
MECALINE 884305 SS SWIVEL MALE TEE OD 10G3/8
AVENTICS 1823391830
SMC KQ2H03-35AS
SMC KQ2F06-01A REDUCER PLUG IN Y
SMC KQ2F16-G04A BRASS FITTING G 1/2 FEMALE THREAD I 16 TUBE
MECALINE 883876 PUSH IN LONG SWIVEL 90-8MM-G1/8IN
LEGRIS LF3000 FITTING 3192 06 13
MECALINE 853254 MALE TEE 4-R1/8IN
MECALINE 859742 BRANCH TEE MM 10-G1/4IN
MECALINE 840564 MALE TEE 10-R3/8IN
MECALINE 858729 FEMALE STRAIGHT FITTING MM 12 G3/8IN
CAMOZZI PUSH ON-SIN BANJO RING CONNECTOR-8/6 TUBE-1/4 1610 8/6-1/4
MECALINE 883892 PUSH IN TO STEM ELBOW-6MM-6MM