Tapered Roller Bearing 2TS Assembly
Inner diameter | 180 mm |
---|---|
Outer diameter | 250 mm |
Width | 103 mm |
Logistics dimensions (L x W x H) | 103x250x250 mm |
---|---|
Logistic Weight | 13539 g |
Packaged dimensions (D x W x H) | 260,35x114,3x260,35 mm |
Inner diameter | 180 mm |
Outer diameter | 250 mm |
Width | 103 mm |
Usually arrives within 14 working days