TIMKEN 15100-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing - Single Cone
See technical informationSee documentsReferences
Timken:15100
Rubix:105A0668
Manufacturer :100053720
EAN:0053893185248

Documents
Product details : TIMKEN 15100-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
|---|---|
| Package weight | 215,9 g |
| Inner diameter | 25.4 mm |
| Width | 20.638 mm |
| Weight | 0.975 kg |
| Series | 15000 |
| Material | stamped steel (cage) |
| Cage | steel |
| Basic static load, axial - C0a | 53900 N |
| Basic dynamic load, axial - Ca | 59900 N |
Show UNSPSC/ECL@SS
£ 30.45 excl. VAT
/ Each
£ 36.54 incl. VAT
- Delivery usually within ( 7 ) days





