SMC Y210-F02 T-INTERFACE

Tapping module - G1/4

See technical information

References

SMC:Y210-F02
Rubix:119A7901
Y*10, T Type Spacer Attachment

Technical specifications

Typet type spacer
See all Specifications

Product details : SMC Y210-F02 T-INTERFACE


The cost effective and clean looking AC series allows you to pick a combination of modular style air preparation equipment that best suits your needs. The series, available in 8 size options to ensure optimum performance, offers energy savings, with higher flow rates. Simple assembly and maintenance reduces downtime.
Y*10, T Type Spacer Attachment

Technical specifications


Attributes
Logistic Weight67 g
Typet type spacer
Threading diameter (inch)g1/4 bspp ''
Min. temperature-5 °C
Max. temperature60 °C
Max. service pressure10 bar
£ 6.96 excl. VAT
/ Each
£ 8.35 incl. VAT
  • Delivery usually within ( 4 ) days