References
Walter Prototyp:7056770-M22
Rubix:275A6734
Manufacturer :5200771
EAN:4042446159467

Technical specifications
| Threading | m 22 x 2,5 6h |
|---|---|
| Threading diameter | 22 mm |
| Type | metric blind bores |
Product details : WALTER 7056770-M22 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200771
For long-chipping materials
HSS-E machine tap 7056770-M22
Technical specifications
Attributes
| Threading | m 22 x 2,5 6h |
|---|---|
| Threading diameter | 22 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 19.5 mm |
| Tail diameter | 14.5 mm |
| Square drive adapter | 25 mm |
| Thread depth | 25 mm |
| Angle of helix | 40 ° |
| Total length | 140 mm |
| Body material | hss-e |
| Threading | m 22 x 2,5 (d7/d8) |
Show UNSPSC/ECL@SS
£ 109.85 excl. VAT
/ Each
£ 131.82 incl. VAT
- Usually arrives within 14 working days