References
Sandvik Coromant:T200-SD100JA-M4 D150
Rubix:317A9151
Manufacturer :8248650
EAN:7323226761016


Technical specifications
| Threading | m4x0,7 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
Product details : SANDVIK T200-SD100JA-M4D150 COROTAP 8248650
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m4x0,7 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.3 mm |
| Tail diameter | 5 mm |
| Square drive adapter | 4 mm |
| Thread depth | 13 mm |
| Total length | 52 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 36.29 |
Show UNSPSC/ECL@SS
£ 22.92 excl. VAT
/ Each
£ 27.50 incl. VAT
- Usually arrives within 14 working days