References
Walter Prototyp:7056770-M4
Rubix:275A6863
Manufacturer :5200761
EAN:4042446159313

Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : WALTER 7056770-M4 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200761
For long-chipping materials
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Total length | 2.1 mm |
Show UNSPSC/ECL@SS
£ 24.64 excl. VAT
/ Each
£ 29.57 incl. VAT
- Usually arrives within 14 working days