WALTER 20410-M2.5 HAND- AND MACHINE TAPS HSS/-E 5076454
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20410-M2.5
Rubix:276A0626
Manufacturer :5076454
EAN:4042446010089

Documents
Product details : WALTER 20410-M2.5 HAND- AND MACHINE TAPS HSS/-E 5076454
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 50 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 39.45 excl. VAT
/ Each
£ 47.34 incl. VAT
- Usually arrives within 14 working days