3M 895450 FILAMENT TAPE TAN 50MM X 50M 0.125MM


Tartan™ Filament Tape 8954

References
3m:89545050
rubix:277A1876
manufacturer :7000095692
ean:04064035105570
brand logo
brand logo
Technical specifications
Width50 mm
Length50 m
See all Specifications

Product details : 3M 895450 FILAMENT TAPE TAN 50MM X 50M 0.125MM


It offers good resistance to moisture and has good initial grip.
Tartan™ Filament Tape 8954 is a polypropylene filament adhesive tape with strong fiberglass reinforcement (longitudinal and transversal) with synthetic rubber glue with excellent resistance to tearing, abrasion and moisture. Thickness 0,13 mm.

Strengths

Economical and reliable utility filament tape for medium-duty box reinforcing, shipping, splicing, and palletising|| General maintenance use in cardboard reinforcement or light wrapping;Cut and tear resistance in machine direction and cross direction|| Polypropylene Film, Fibreglass reinforced;Easily accomplished at room temperature|| Good initial tack to most surfaces;Resists nicks, abrasions, moisture and scuffing|| The ScotchPro™polypropylene backing provides abrasion, moisture and scuff resistance;Features a hand break to add tension to the tape roll, up to 25 mm|| Transparency provides clear visibility of box graphics, printing, and illustrations

Applications

Bundling of light to medium weight products;Box closing and reinforcing;Strapping;Sealing and palletising

Technical specifications


Attributes
Packaged dimensions (D x W x H)164x274x407 mm
Package weight5888 g
Width50 mm
Length50 m
ColourOther
50 mm
50000 mm
Show UNSPSC/ECL@SS
£ 6.33 excl. VAT
/ Each
£ 7.60 incl. VAT
  • Usually arrives within 14 working days