TB DAVIES 8 TREAD ANTI-SLIP BRIT STD MOB SAFETY STEP HVY DUTY 2020-008


TB Davies Heavy-Duty Mobile Safety Step (Anti-Slip)

References
tb davies:2020-008
rubix:2546521
ean:5060169481800
brand logo
brand logo
Technical specifications
Maximum working height3.4 m
Weight60 kg
See all Specifications

Product details : TB DAVIES 8 TREAD ANTI-SLIP BRIT STD MOB SAFETY STEP HVY DUTY 2020-008


Kitemarked to the demanding EN131-7 British Standard with additional bracing making it suitable for more frequent use applications. Available in a range of sizes with an anti-slip mat fitted to the tread and top platform step for maximum grip.

Strengths

Extra-large 700 x 560mm platform with intermediate guardrails and toe boards
Extra wide 700 x 180mm deep treads for comfort and safety
Please Note, 10 tread & above supplied in 2 parts
Easy one user manoeuvrability on 4 x rolling wheels
Optional extras available for full customisation
Not suitable for outdoor use

Applications

Suitable for construction, military and warehouse applications with extra wide treads and a large working platform
Extra heavy duty construction warehouse steps ideal for use in the harshest environments

Technical specifications


Attributes
Maximum working height3.4 m
Weight60 kg
Platform height1.8 m
Show UNSPSC/ECL@SS
£ 1,075.22 excl. VAT
/ Each
£ 1,290.26 incl. VAT
  • Usually arrives within 14 working days