CLIMB-IT AHWS04GY WAREHOUSE STEPS - 4 TREAD 1955 X 800 X 1150 GREY
Warehouse Safety Steps
See technical informationSee documentsReferences
Climb-It:AHWS04GY
Rubix:261A3512

Documents
Product details : CLIMB-IT AHWS04GY WAREHOUSE STEPS - 4 TREAD 1955 X 800 X 1150 GREY
2 people needed to offload (3-7 treads)
3 people needed to offload (8-11 treads)
Forklift or 4 people needed to offload (12-15 treads)
Manufactured from durable painted strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (200D x 610Wmm) & platforms (600D x 610Wmm) ensure secure grip
Kick board to support the users safety
Box section base gives extra strength & stability
Load Capacity: 150kg
3 people needed to offload (8-11 treads)
Forklift or 4 people needed to offload (12-15 treads)
Manufactured from durable painted strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (200D x 610Wmm) & platforms (600D x 610Wmm) ensure secure grip
Kick board to support the users safety
Box section base gives extra strength & stability
Load Capacity: 150kg
H x W x D = 1955 x 800 x 1150mm
no. of treads = 4
Load Capacity = 150kg
platform height = 1000mm
Technical specifications
Attributes
| Platform height | 1000 m |
|---|---|
| Number of rungs | 4 |
| Type | safety steps |
Show UNSPSC/ECL@SS
£ 1,082.02 excl. VAT
/ Each
£ 1,298.42 incl. VAT
- Delivery usually within ( 26 ) days





