CLIMB-IT AHWPS1810GY WORK PLATFORM 1800MM - 10 TREAD 3455 X 920 X 3185


Work Platform - 1800mm Platform

References
climb-it:AHWPS1810GY
rubix:261A3583
brand logo
brand logo
Technical specifications
Platform height2500 m
Number of levels10
Typework platforms

Product details : CLIMB-IT AHWPS1810GY WORK PLATFORM 1800MM - 10 TREAD 3455 X 920 X 3185


2 people needed to offload (3-7 treads)
3 people needed to offload (8-11 treads)
Forklift or 4 people needed to offload (12-15 treads)
Manufactured from durable painted strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (200D x 610Wmm) & platforms (600D x 610Wmm) ensure secure grip
Kick board to support the users safety
Box section base gives extra strength & stability
Load Capacity: 150kg
H x W x D = 3455 x 920 x 2615mm
no. of treads = 10
Load Capacity = 300kg
platform height = 2500mm

Technical specifications


Attributes
Platform height2500 m
Number of levels10
Typework platforms
Show UNSPSC/ECL@SS
£ 2,708.56 excl. VAT
/ Each
£ 3,250.27 incl. VAT
  • Usually arrives within 14 working days