References
TB Davies:1271-102
Rubix:2546462
EAN:5060356910878
Documents
Product details : TB DAVIES 2 TREAD STABLE STEP 1271-102
The high strength, welded tubular construction ensures stability and long service life with maximum stability thanks to the wide standing surface. The robust construction means they are a solid stationary solution that remains both lightweight and portable as required.
Strengths
High strength welded aluminium construction
200mm deep staircase like treads
Comfortable wide standing surface
200mm deep staircase like treads
Comfortable wide standing surface
Applications
Stable Steps provide safe and comfortable access to a range of apparatus in industrial environments
Technical specifications
Attributes
| Maximum working height | 2.104 m |
|---|---|
| Weight | 5.2 kg |
| Platform height | 0.504 m |
Show UNSPSC/ECL@SS
£ 349.07 excl. VAT
/ Each
£ 418.88 incl. VAT
- Usually arrives within 14 working days




