TB DAVIES 7 TREAD PUNCHED BRIT STD MOB SAFETY STEP HVY DUTY 2019-007


TB Davies Heavy-Duty Mobile Safety Step (Punched)

References
tb davies:2019-007
rubix:2546509
ean:5060169481664
brand logo
brand logo
Technical specifications
Maximum working height3.175 m
Weight55 kg
See all Specifications

Product details : TB DAVIES 7 TREAD PUNCHED BRIT STD MOB SAFETY STEP HVY DUTY 2019-007


Kitemarked to the demanding EN131-7 British Standard with additional bracing making it suitable for more frequent use applications. Available in a range of sizes with an all-metal punched tread for maximum grip.

Strengths

Extra-large 700 x 560mm platform with intermediate guardrails and toe boards
Extra wide 700 x 180mm deep treads for comfort and safety
Please Note, 10 tread & above supplied in 2 parts
Easy one user manoeuvrability on 4 x rolling wheels
Optional extras available for full customisation
Not suitable for outdoor use

Applications

Suitable for construction, military and warehouse applications with extra wide treads and a large working platform

Technical specifications


Attributes
Maximum working height3.175 m
Weight55 kg
Platform height1.575 m
Show UNSPSC/ECL@SS
£ 1,004.09 excl. VAT
/ Each
£ 1,204.91 incl. VAT
  • Usually arrives within 14 working days