References
Optibelt:2517-42
Rubix:388A7035
Manufacturer :1789686
EAN:4014486252811


Technical specifications
| Taper bush | 2517 |
|---|---|
| Material | cast iron (en-gjl-200 – din en 1561) |
Product details : OPTIBELT 2517-42 LOCKING BUSH
Taper Bushings
Technical specifications
Attributes
| Logistic Weight | 1209 g |
|---|---|
| Taper bush | 2517 |
| Material | cast iron (en-gjl-200 – din en 1561) |
| Keyway width | 12 mm |
| Torque setting | 50 N.m |
| Bushing length | 44.5 mm |
| Drill hole diameter (inches) | 0.4724 '' |
| Reaming diameter | 42 mm |
| Weight | 1270 g |
Show UNSPSC/ECL@SS
£ 9.88 excl. VAT
/ Each
£ 11.86 incl. VAT
- Usually arrives within 14 working days