Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Connecting elements
Bushes
Taper bush - Imperial bore
SKF TAPER BUSHING PHF TB1215X30MM
SKF TAPER BUSHING PHF TB1215X30MM
SKF Taper Bushing TB Series
References
skf:
PHF TB1215X30MM
rubix:
1430152
ean:
7316572608456
Technical specifications
Taper bush
1215
See all Specifications
Product details
Technical specifications
Product details : SKF TAPER BUSHING PHF TB1215X30MM
Designed for quick and easy installation and removal. Slides easily onto the shaft, when tightened has a secure grip on the shaft eliminating slippage and fretting corrosion.
Technical specifications
Attributes
Logistic Weight
210
g
Taper bush
1215
Torque setting
20
N.m
Bushing length
38.1
mm
Material
cast iron
Reaming diameter
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.56
excl. VAT
/
Each
£
7.87
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE MA302032 857006 TL BUSH 3020 BORE 32
MECALINE 2517T 1 1/4 2517-1-1/4 TAPER BUSH
MECALINE 2517T 7/8 2517-7/8 TAPER BUSH
MECALINE 1610T 7/8 1610-7/8 TAPER BUSH
MECALINE 3525100 TAPER BUSH 3525 BORE 100
MECALINE 3535T 50MM 3535-50 TAPER BUSH
MECALINE 1610T 35MM 1610-35 TAPER BUSH
MECALINE 4030-85 TAPER LOCK BUSH TO SUIT 85MM SHAFT
MECALINE 4545-65 MECA TAPER LOCK BUSH
MECALINE 4030-50 TAPER LOCK BUSH TO SUIT 50MM SHAFT
MECALINE 1108-12 Taper Bush
MECALINE 3525-45 TAPER LOCK BUSH TO SUIT 45MM SHAFT
MECALINE 890093 2012T 16MM 2012-16 TAPER BUSH
MECALINE 1215-19 TAPER LOCK BUSH TO SUIT 19MM SHAFT
MECALINE 3525-55 TAPER LOCK BUSH TO SUIT 55MM SHAFT