References
SKF:PHF TB1610X40MM
Rubix:245A8613
EAN:7316572608630




Product details : SKF PHF-TB1610X40MM TAPER LOCK BUSH
Designed for quick and easy installation and removal. Slides easily onto the shaft, when tightened has a secure grip on the shaft eliminating slippage and fretting corrosion.
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Taper bush | 1610 |
| Material | cast iron |
| Torque setting | 20 N.m |
| Bushing length | 25.4 mm |
| Reaming diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 6.86 excl. VAT
/ Each
£ 8.23 incl. VAT
- Delivery usually within ( 3 ) days
