TEGERA 951 LEATHER GLOVE 8 M


TEGERA 951 gloves

References
tegera:951-8
rubix:386A2320
ean:7340118313177
brand logo
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Size8
See all Specifications

Product details : TEGERA 951 LEATHER GLOVE 8 M


1.0-1.2 mm full grain cowhide leather - top quality, polyester, Dyneema®, Cat. II, saw cut protection on left and right glove, reinforced index, reinforced fingertips. Standard EN388, EN381.

Strengths

Highest level of protection, good fingertip sensitivity, flexible, very resistant, good grip.

Applications

Medium maintenance. Demanding environments. Forestry work, agricultural work.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight240,8 g
Colouryellow
Size8
Secondary colourwhite
Show UNSPSC/ECL@SS
£ 52.08 excl. VAT
/ Each
£ 62.50 incl. VAT
  • Usually arrives within 14 working days