TEGERA 951 LEATHER GLOVE 11 2XL


TEGERA 951 gloves

References
tegera:951-11
rubix:386A2319
ean:7340118313160
brand logo
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Size11
See all Specifications

Product details : TEGERA 951 LEATHER GLOVE 11 2XL


1.0-1.2 mm full grain cowhide leather - top quality, polyester, Dyneema®, Cat. II, saw cut protection on left and right glove, reinforced index, reinforced fingertips. Standard EN388, EN381.

Strengths

Highest level of protection, good fingertip sensitivity, flexible, very resistant, good grip.

Applications

Medium maintenance. Demanding environments. Forestry work, agricultural work.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight269,6 g
Colouryellow
Size11
Secondary colourwhite
Show UNSPSC/ECL@SS
£ 52.08 excl. VAT
/ Each
£ 62.50 incl. VAT
  • Usually arrives within 14 working days