TESA 50530 BODYGUARD PV7 200MX100MM WHITE
Temporary Protection Tape
See technical informationSee documentsReferences
Tesa:50530-00078-03
Rubix:4509712
Manufacturer :50530-00078-03
EAN:4042448129970

Documents
Product details : TESA 50530 BODYGUARD PV7 200MX100MM WHITE
Tesa Bodyguard® 50530 PV3 is the best protection solution for freshly painted car bodies. Applied after the painting process, Tesa Bodyguard® 50530 PV3 provides reliable protection for painted surfaces susceptible to damage. Due to the good UV-resistance and perfect paint compatibility, Tesa Bodyguard® 50530 PV3 is the most reliable way to protect cars during the transportation process.
Strengths
•Reliable protection
Secure adhesion during transport
Cost savings as polishing or repair after demasking is eliminated
Paint protection during outdoor storage up to 12 months
Easy to apply and remove
Easy disposal - both the film and the adhesive system are environmentally friendly
Secure adhesion during transport
Cost savings as polishing or repair after demasking is eliminated
Paint protection during outdoor storage up to 12 months
Easy to apply and remove
Easy disposal - both the film and the adhesive system are environmentally friendly
Applications
Protection of painted metal surfaces (car bodies) during the assembly, storage and transportation process
Technical specifications
Attributes
| Width | 100 mm |
|---|---|
| Length | 20 m |
| Colour | white |
| Material | polyolefinic film (backing);eva (adhesive) |
| Thickness | 0.079 mm |
Show UNSPSC/ECL@SS
£ 57.38 excl. VAT
/ Each
£ 68.86 incl. VAT
- Usually arrives within 14 working days
