References
Tychem:D15583543
Rubix:460A2002
Manufacturer :D15583543




Documents
Product details : TYCHEM 6000 TAPE YELLOW 50MM X 50M
DuPont™ Tychem® 6000 Tape. Designed for use in conjunction with Category III Tychem®, Tyvek® or ProShield® chemical protective garments.
Key Features
• Lightweight for ease of use.
• Low elongation prevents curling after tearing or cutting strips.
• Excellent handling - can be easily torn by hand.
• Ensures chemical resistance, when properly applied, by maintaining the overlap between Tychem®, Tyvek® or ProShield® chemical protective garments and other PPE.
• Typically functions as a connection between gloves and Category III Tychem®, Tyvek® or ProShield® chemical protective garments. It can further be used to tape the hood to the mask, the ankles to the boots and the zipper flap.
• Good adhesion to Tychem®, Tyvek® and ProShield® chemical protective garments.
Standards
Certified according to Regulation (EU) 2016/425.
Category I
Key Features
• Lightweight for ease of use.
• Low elongation prevents curling after tearing or cutting strips.
• Excellent handling - can be easily torn by hand.
• Ensures chemical resistance, when properly applied, by maintaining the overlap between Tychem®, Tyvek® or ProShield® chemical protective garments and other PPE.
• Typically functions as a connection between gloves and Category III Tychem®, Tyvek® or ProShield® chemical protective garments. It can further be used to tape the hood to the mask, the ankles to the boots and the zipper flap.
• Good adhesion to Tychem®, Tyvek® and ProShield® chemical protective garments.
Standards
Certified according to Regulation (EU) 2016/425.
Category I
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 5 m |
| Colour | yellow |
| Material | dupont™ tychem® 6000 tape |
| Max. temperature | 88 °C |
| Min. temperature | -25 °C |
| UV Resistance | no |
Show UNSPSC/ECL@SS
£ 38.05 excl. VAT
/ Each
£ 45.66 incl. VAT
- Usually arrives within 14 working days
