References
3M:7000001106
Rubix:125A5322
Manufacturer :7000001106
EAN:00021200034732

Product details : 3M 6162566 LITHOGRAPHERS TAPE RED 25MMX66M 0.06MM
3M™ Lithographers Tape 616 is a Ruby Red 2.4 mil unplasticized polyvinylchloride (UPVC) film tape with a rubber adhesive. The low caliper, pin hole free, colored backing allows for accurate positioning while minimizing ghosting and simultaneously providing sharper definition with a continuous opacity to light to help minimize retouching. This tape is resistant to changing atmospheric conditions which allows for repeated and extended burn times. We've designed this tape with a firm, long aging rubber adhesive that is resistant to softening. It resists oozing during both application and storage, ensuring a long life and continued performance during processes.
3M™ Lithographers Tape 616 is an optically transparent and photographically opaque tape primarily designed for many lithographic stripping applications in the graphic arts industry. It is available in a wide selection of widths and lengths to meet almost any demand.
Strengths
Ruby Red UPVC film backing to allow accurate positioning;Resists effects of changing atmospheric conditions to allow repeated and extended burn times;Low caliper backing to minimize ghosting and provide sharper definition;Pin-hole free backing to provide continuous opacity to light source to help reduce minimize retouching
Technical specifications
Attributes
| Width | 25.4 mm |
|---|---|
| Length | 65.83 m |
| Colour | red |
| Thickness | 0.06 mm |
Show UNSPSC/ECL@SS
£ 20.99 excl. VAT
/ Each
£ 25.19 incl. VAT
- Delivery date on request
Contact a branch